HOFFMAN 6 x6 x4 Hoffman 304 Stainless Steel Junction Box Continuous-Hinge with Clamps, Type 4X
Description
Continuous-hinge with clamps type 4X junction box, Cover and sides of body have smooth #4 brushed finish, 16 gauge type 304 stainless steel, Seams continuously welded and ground smooth, Seamless foam-in-place gasket, Bonding provision on door and body, Used in either indoor or outdoor applications, Screw-down clamps for a reliable seal.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Junction Box | Type | Two Lock, Single Door |
Width | 152 mm | Depth | 102 mm |
Height | 152 mm | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 and 16 | NEMA Rating | NEMA 3R, 4, 4X, 12, IP66 |
Mounting Type | Wall | Material | Stainless Steel |
Finish | Brushed/Grinded | Color | Stainless Steel |
Standards | cUL Listed, UL 50, 50E, UL File Number E27567, E61997, CSA C22.2 No 94 | Application | Used in Either Corrosive or Outdoor Applications |
UPC | 783510562601 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |