Abbotsford
hofatex624520ss61

HOFFMAN 24.41 inch x 17.72 inch x 8.07 inch ZONEX ATEX- and IECEx-Certified, Type 4X Enclosure

Price $4,064.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ATEX624520SS61
Documents Documents

Description

ZONEX™ Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx and AEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. bHoffman’s ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.FEATURES:• Easy-to-use Type 316 stainless steel quarter-turn door latching• 3-mm double-bit insert for security• Slot and through-hole side-mount hanging brackets• Lift-off door hinges• Removable gland plates; one or three gland plates standardSPECIFICATIONS:• Fabricated from Type 316 stainless steel• Type 316 stainless steel external fasteners• Gray silicone high-temperature gasket on doors and gland plates; operating temperature range -55 C to +180 C• Internal/external brass earth/ground provision

Specifications

Brand Name nVent Hoffman Sub Brand Zonex™
Item Name Enclosure Type Hazardous Location Enclosures
Width 450 mm Depth 620 mm
Height 205 mm NEMA Rating NEMA 4X
Interior Panel Number ATEX62P45G Material Stainless Steel
Finish Brushed Standards UL File Number E67456, E61997, UL 508A, IEC 60529, IP66, ATEX and IECEx-Certified
Application Hazardous Environments UPC 783510168384

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok