ham1418n4alt12

HAMMOND MANUFACTURING 60 inch x 36 inch x 12 inch Hammond Manufacturing Type 4X Aluminum Wallmount Enclosure, Natural

Availablefor Backorder
Price $4,353.90 / EA
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1418n4alt12

Description

Wall mount enclosure type 4X. Cover and enclosure are natural unfinished aluminium. Continuous hinge door with clamps. Smooth, continuously welded seams without knockouts, cutouts or holes. Secured with easily operated aluminium clamps. Seamless poured-in place gasket. Provision for padlocking. A removable 12 gauge inner panel is included. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures.

Specifications

Brand Name Hammond Power Solution Sub Brand 1418 N4 AL Series
Type N4 Wallmount Encl w/panel Width 36
Depth 12 Height 60
NEMA Rating 13, 4X Material Aluminum/Steel
Standards CSA, UL, CE Application Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem.
UPC 623980384108

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok