ham1418n4c10

HAMMOND MANUFACTURING 20 inch x 16 inch x 10 inch Hammond 1418 N4 Series Type 4 Mild Steel Wallmount Enclosure Continuous Hinge Door with Clamps, Gray

Availablefor Backorder
Price $799.39 / EA
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1418n4c10

Description

Wall mount enclosure type 4 constructed of 14 gauge mild steel door and enclosure with ANSI 61 grey powder coating. Continuous hinge door with clamps. Smooth, continuously welded seams without knockouts, cutouts or holes. Door is secured with easily operated stainless steel clamps. Provision for padlocking. A removable 12 gauge inner panel is included. Provides protection where equipment may be hosed down or otherwise be very wet or in outdoor applications for full weather protection.

Specifications

Brand Name Hammond Power Solution Sub Brand 1418 N4 Series
Type N4 Wallmount Encl w/panel Width 16
Depth 10 Height 20
NEMA Rating 3R, 13, 4 Material Mild Steel
Color Gray Standards CSA, UL, CE
Application Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. UPC 623980379005

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok