Abbotsford
ham1418n4e8

HAMMOND MANUFACTURING 24 inch x 20 inch x 8 inch Hammond Manufacturing 1418 N4 Series Type 4 Mild Steel Wallmount Enclosure Continuous Hinge Door with Clamps, Gray

Price $1,224.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1418N4E8

Description

Wall mount enclosure type 4 constructed of 14 gauge mild steel door and enclosure with ANSI 61 grey powder coating. Continuous hinge door with clamps. Smooth, continuously welded seams without knockouts, cutouts or holes. Door is secured with easily operated stainless steel clamps. Provision for padlocking. A removable 12 gauge inner panel is included. Provides protection where equipment may be hosed down or otherwise be very wet or in outdoor applications for full weather protection.

Specifications

Brand Name Hammond Manufacturing Sub Brand 1418 N4 Series
Item Name Enclosure with Panel Type Gangable, Single Door, 5 Lock
Width 508 mm Depth 203 mm
Height 610 mm NEMA Rating NEMA 3R, 13, 4, IP66
Mounting Type Wall Material Mild Steel
Finish Powder Coated Color Gray
Includes Removable 12 ga Inner Panel Standards CE, CSA Certified, UL Listed
Application For Outdoor Use UPC 623980379500

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok