HAMMOND MANUFACTURING 30 inch x 24 inch x 8 inch Hammond Manufacturing 1418 N4 Series Type 4 Mild Steel Wallmount Enclosure Continuous Hinge Door with Clamps, Gray
Description
Wall mount enclosure type 4 constructed of 14 gauge mild steel door and enclosure with ANSI 61 grey powder coating. Continuous hinge door with clamps. Smooth, continuously welded seams without knockouts, cutouts or holes. Door is secured with easily operated stainless steel clamps. Provision for padlocking. A removable 12 gauge inner panel is included. Provides protection where equipment may be hosed down or otherwise be very wet or in outdoor applications for full weather protection.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1418 N4 Series |
Item Name | Enclosure | Type | 6-Lock, 1-Door, Type 4 |
Width | 24 | Depth | 8 |
Height | 30 | Cover Type | Continuous Hinge Door With Clamp |
Gauge | 14 ga | NEMA Rating | NEMA 4 |
Mounting Type | Wall | Material | Steel |
Finish | Powder-Coated | Color | Gray |
Standards | UL Listed, CSA Certified, CE Certified | Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. |
UPC | 623980380605 |
Packages
1 - UNIT - 1 |