Abbotsford
ham1418n4ssb6

HAMMOND MANUFACTURING 16 inch x 12 inch x 6 inch Hammond 1418 N4 SS Series Type 4X 304 Stainless Steel Wallmount Enclosure Continuous Hinge Door with Clamps, Natural

Price $1,680.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1418N4SSB6

Description

Wall mount enclosure type 4X constructed of 14 gauge 304 stainless steel. Continuous hinge door with clamps. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Seamless poured-in place gasket. Provision for padlocking. A removable 12 gauge inner panel is included. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures.

Specifications

Brand Name Hammond Manufacturing Sub Brand 1418 N4 SS Series
Item Name Enclosure Type Gangable, Single Door, Two Lock
Width 305 mm Depth 152 mm
Height 406 mm Cover Type Continuous Hinged
Gauge 14 NEMA Rating NEMA 3R, 4X, 13, IP66
Series 1418 N4 SS Mounting Type Wall
Material Stainless Steel Finish Brushed/Grinded
Color Stainless Steel Standards CE, CSA Certified, UL Listed
Application For Use as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures UPC 623980384207

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok