HAMMOND MANUFACTURING 20 inch x 24 inch x 8 inch Hammond 1418 N4 SS Series Type 4X 304 Stainless Steel Wallmount Enclosure Continuous Hinge Door with Clamps, Natural
Description
Wall mount enclosure type 4X constructed of 14 gauge 304 stainless steel. Continuous hinge door with clamps. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Seamless poured-in place gasket. Provision for padlocking. A removable 12 gauge inner panel is included. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1418 N4 SS Series |
Item Name | Enclosure | Type | 6-Lock, 1-Door, Type 4X |
Width | 24 | Depth | 8 |
Height | 20 | Cover Type | Continuous Hinge Door With Clamp |
Gauge | 14 ga | NEMA Rating | NEMA 4X |
Mounting Type | Wall | Material | Steel |
Finish | Brushed | Standards | UL Listed, CSA Certified, CE Certified |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem | UPC | 623980348957 |
Packages
1 - UNIT - 1 |