ham1418n4ssj8

HAMMOND MANUFACTURING 24 inch x 24 inch x 8 inch Hammond Manufacturing 1418 N4 SS Series Type 4X 304 Stainless Steel Wallmount Enclosure Continuous Hinge Door with Clamps, Natural

Availablefor Backorder
Price $2,215.00 / EA
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1418n4ssj8

Description

Wall mount enclosure type 4X constructed of 14 gauge 304 stainless steel. Continuous hinge door with clamps. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Seamless poured-in place gasket. Provision for padlocking. A removable 12 gauge inner panel is included. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures.

Specifications

Brand Name Hammond Power Solution Sub Brand 1418 N4 SS Series
Type Type 4X Stainless Steel Wallmount Enclosure Width 24
Depth 8 Height 24
NEMA Rating 3R, 13, 4X Material Stainless Steel
Standards CSA, UL, CE Application Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem
UPC 623980385402

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok