hamen4sd16168ss

HAMMOND MANUFACTURING 16 inch x 16 inch x 8 inch Hammond Manufacturing Eclipse Series Type 4x 304 Wallmount Enclosure, Stainless Steel

Availablefor Backorder
Price $1,289.12 / EA
Qty EA
Manufacturer:HAMMOND
Manufacturer #:en4sd16168ss

Description

Wall mount enclosure type 4X constructed of 16 gauge 304 stainless steel. Hinge door with quarter turn/handle. Continuously welded seams ground smooth. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Stainless steel hinge pins and quarter turns. Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wall mount applications.

Specifications

Brand Name Hammond Power Solution Sub Brand Eclipse Series
Type N4X Eclipse Encl. Width 16
Depth 8 Height 16
NEMA Rating 3R, 13, 4X Material Stainless Steel
Standards CSA, UL, CE Application Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications. Impressive styling features like hidden hinges and attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation. A wide range of sizes and practical accessories make this product line a complete package.
UPC 623980042039

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok