HAMMOND MANUFACTURING 24 inch x 24 inch x 8 inch Hammond Manufacturing Eclipse Series Type 4X 304 Stainless Steel Wallmount Enclosure Hinge Door with Quarter Turn/Handle, Natural
Description
Wall mount enclosure type 4X constructed of 14 gauge 304 stainless steel. Hinge door with quarter turn/handle. Continuously welded seams ground smooth. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Stainless steel hinge pins and quarter turns. Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wall mount applications.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Series |
Item Name | Eclipse Enclosure | Type | Single Door, Two Lock |
Width | 610 mm | Depth | 203 mm |
Height | 610 mm | Gauge | 14 ga |
NEMA Rating | NEMA 3R, 13, 4X | Mounting Type | Wall |
Material | Stainless Steel | Finish | Brushed/Grinded |
Color | Stainless Steel | Includes | Hardware Kit with Panel Mounting Nuts and Sealing Washers |
Standards | UL Listed, CSA, CE Certified, IP66 Rated | Application | Used to Enclose Electrical and/or Electronic Equipment and Protect Against Harsh, Industrial Environments for Wallmount Applications, Impressive Styling Features like Hidden Hinges and Attractive Latching Systems Make the Eclipse a Suitable Addition to any High-Tech Equipment Installation, A Wide Range of Sizes and Practical Accessories Make this Product Line a Complete Package |
UPC | 623980363059 |
Packages
1 - UNIT - 1 |