HAMMOND MANUFACTURING 36 inch x 30 inch x 12 inch Hammond Manufacturing Eclipse Series Type 4X 304 Stainless Steel Wallmount Enclosure Hinge Door with Quarter Turn/Handle, White
Description
Wall mount enclosure type 4X constructed of 14 gauge 304 painted stainless steel. Hinge door with handle. Continuously welded seams ground smooth. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Stainless steel hinge pins and hinges. Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wall mount applications.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Series |
Item Name | Enclosure | Type | 1-Lock, 1-Door, Type 4X |
Width | 30 | Depth | 12 |
Height | 36 | Cover Type | Hinge Door With Handle |
Gauge | 14 ga | NEMA Rating | NEMA 4X |
Mounting Type | Wall | Material | Steel |
Finish | Powder-Coated | Color | White |
Standards | UL Listed, CSA Certified, CE Certified | Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications. Impressive styling features like hidden hinges and attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation. A wide range of sizes and practical accessories make this product line a complete package. |
UPC | 623980411330 |
Packages
1 - UNIT - 1 |