HAMMOND MANUFACTURING 6 inch x 6 inch x 4 inch Hammond Manufacturing Eclipse Junior Series Type 4X 304 Stainless Steel Junction Box Continuous Hinge Door with Quarter Turn, Natural
Description
Junction box type 4X with continuous hinge door with quarter turn latches. Constructed of 14 gauge 304 stainless steel. Smooth continuously welded seams without knockouts, cutouts or holes. Continuously hinged cover has stainless steel hinges and provides 180° opening. Includes removable 14 gauge inner panel. Tapped studs are provided for mounting inner panels. Smooth brushed finish. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Eclipse Junior Series |
Item Name | Enclosure | Type | N4X Eclipse Junior encl w/ panel |
Width | 6 in | Depth | 4 in |
Height | 6 in | Gauge | 14 ga |
NEMA Rating | NEMA 3R, 13, 4X, IP66 | Mounting Type | Wall |
Material | Stainless Steel | Finish | Brushed/Grinded |
Standards | CE Certified, CSA Certified, UL Listed | Application | For Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures |
UPC | 623980190525 |
Packages
1 - UNIT - 1 |