Abbotsford
hampj242010rl

HAMMOND MANUFACTURING 24 inch x 20 inch x 10 inch Hammond Manufacturing PJ Series Type 4X Polyester Junction Box with Raised Lid and Solid Cover Continuous Hinge Door with Snap Latches, Gray

Price $1,518.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:PJ242010RL

Description

Junction box with raised solid lid type 4X constructed of molded fiberglass polyester enclosure. Continuous hinge door with snap latches. Enhanced UV inhibitors protect against outdoor weathering. Stainless steel draw type snap latch door fasteners. Threaded brass inserts are provided for optional inner panel. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet.

Specifications

Brand Name Hammond Manufacturing Sub Brand PJ Series
Item Name Enclosure Type Gangable, Single Door, Four Lock
Width 508 mm Depth 257 mm
Height 610 mm Cover Type Continuous Hinge Door with Snap Latch
NEMA Rating NEMA 4X, IP66 Series PJ
Mounting Type Wall Material Plastic/Polyester
Finish Untreated Color Light Gray
Standards UL 508A Type 1, 2, 3, 4, 4X, 12 and 13, CSA Type 1, 2, 3, 4, 4X, 12 and 13, NEMA Type 1, 2, 3, 4, 4X, 12 and 13, IEC 60529, IP66, CE, RoHS Compliant Application For Use as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures, Provides Outstanding Insulation And Protection Where Equipment may be Hosed Down or be Very Wet, Ideal in Applications with High Temperatures or Highly Corrosive Environments
UPC 623980703237

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok