HAMMOND MANUFACTURING 16 inch x 14 inch x 8 inch Hammond Manufacturing PJU Series Type 4X Polyester Junction Box Hinged Snap Latch Flange, Gray
Description
Junction box type 4X constructed of molded fiberglass polyester. Hinged snap latch solid flange. Enhanced UV inhibitors protect against outdoor weathering. Threaded brass inserts are provided for optional inner panel. Captive oil resistant gasket provides a positive seal. Stainless steel draw type snap latch door fasteners. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | PJU Series |
Item Name | Enclosure | Type | Gangable, Two Lock, Single Door |
Width | 362 mm | Depth | 207 mm |
Height | 408 mm | Cover Type | Hinged, Snap Latch |
NEMA Rating | NEMA 4X, IP66 | Series | PJU Series |
Mounting Type | Wall | Material | Plastic/Polyester |
Finish | Untreated | Color | Gray |
Standards | UL Listed, CSA Certified | Application | For use as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures and for Outdoor Installation |
UPC | 623980020679 |
Packages
1 - UNIT - 1 |