hampju864lf

HAMMOND MANUFACTURING 8 inch x 6 inch x 4 inch Hammond Manufacturing PJU Series Type 4X Polyester Junction Box Hinged Snap Latch Flange, Gray

Availablefor Backorder
Price $154.03 / EA
Qty EA
Manufacturer:HAMMOND
Manufacturer #:pju864lf

Description

Junction box type 4X constructed of molded fiberglass polyester. Hinged snap latch solid flange. Enhanced UV inhibitors protect against outdoor weathering. Threaded brass inserts are provided for optional inner panel. Captive oil resistant gasket provides a positive seal. Stainless steel draw type snap latch door fasteners. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet.

Specifications

Brand Name Hammond Power Solution Sub Brand PJU Series
Type Type 4X Polyester Junction Box (Solid and Clear Cover) Width 6.27
Depth 4.13 Height 8.05
NEMA Rating 3R, 13, 4X Material Plastic/Polyester
Color Gray Standards CSA, UL
Application Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet. Ideal in applications with high temperatures or highly corrosive environments. UPC 623980020310

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok