HAMMOND MANUFACTURING 18 inch x 16 inch x 8 inch Hammond Manufacturing PJ Series Type 4X Polyester Junction Box Continuous Hinge Door with Snap Latch, Gray
Description
Junction box type 4X constructed of molded fiberglass polyester. Hinge door with snap latches. Enhanced UV inhibitors protect against outdoor weathering. 10-32 threaded brass inserts are provided for optional inner panel. Captive oil resistant gasket provides a positive seal. Stainless steel draw type snap latch door fasteners. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | PJ Series |
Item Name | Enclosure with Hinge Cover | Type | 1-Door, 4-Lock, Gangable |
Width | 417 mm | Depth | 207 mm |
Height | 467 mm | NEMA Rating | 3R, 4X, 13, IP66 |
Series | PJ | Mounting Type | Wall |
Material | Plastic/Fiberglass Polyester | Color | Light Gray |
Standards | CSA Certified, UL Listed | Application | Designed for Use as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures, Provides Outstanding Insulation and Protection Where Equipment May be Hosed Down or be Very Wet |
UPC | 623980951287 |
Packages
1 - UNIT - 1 |