Abbotsford
scejbxh14148

IPEX 14 inch x 14 inch x 8 inch Scepter JBox Hinged Cover Junction Box

Price $598.3474 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:277106
Documents Documents

Description

Tested to perform in tough environments, the Scepter JBox Hinged Cover junction box has added features to make this the easiest box to use – no matter the situation.The new Hinged Cover opens up to 214° and are removable for complete and easy access to control devices and instrumentation. The Scepter JBox Hinged Cover is NEMA 3R and 4X rated, ideally suited for indoor and outdoor industrial, MRO and OEM applications, and in wash-down environments. It is 100% nonmetallic and includes all the features that users have come to appreciate in the Scepter JBox.FEATURES & BENEFITS: HINGED COVER• The new Hinged Cover opens over 214º for complete access to installed boxes• Removable for easy mounting of devices in coverFASTENER SYSTEM• Features quarter-turn fasteners that are hand-close and tool-assist to openLOCK-OUT OPTION• Use a tie-wrap, bolt or padlock for added securityINTEGRATED GASKET• Injection molded and Extruded gaskets permanently fixed to the cover – no installation required• Neoprene gasket material creates a 4X rated enclosureFLAT COVER• Easily mount devices in the flat & unobstructed coverMOLDED MOUNTING FEET• No loose parts & positioned on the cornersGRIDLINES• Provide an easy reference for drilling conduit entry holesMOLDED PANEL MOUNTS• Standoffs are molded-in to accept back panels plus DIN railsBACK PANEL• Designed to fit sizes 6" to 16"• Made of 14 gauge carbon steel• White epoxy powder-coated finish• Easy to cut and drill to mount devices

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Junction Box Type JUNCTION BOX
Length 14 in Width 14 in
Depth 8 in Cubic Capacity 1535 in³
Material PVC NEMA Rating NEMA 1, 2, 3R, 4, 4X, 12, 13
Temperature Rating -40 to 50 °C Standards cUL Listed, UL 50/50E, CSA 94.1/94.2, CSA C22.2 No. 85, CSA C22.2 No. 40, UL 94V-0 Flammability Rating, UL 746C
Application For Indoor and Outdoor Industrial, MRO and OEM Applications and in Wash-Down Environments UPC 622454419889

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok