Abbotsford
onqenp4250na

PASS & SEYMOUR ENP4250NA 42-inch Plastic Enclosure with Trim Ring and Hinged Door

Price $189.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP4250NA
Documents Documents

Description

Our 42-inch plastic enclosure with trim ring and hinged door is perfect for custom homes that require several different modules. It’s constructed with a robust, wireless transparent ABS plastic material and is a light, low-profile designed to integrate wireless devices into traditional structured wiring installations. The universal mounting grid is compatible with a large variety of third party devices from routers to streaming devices like Apple TV and Roku to 8 port giga switch to power strips and more. Additionally, it is large enough to future proof for larger installations. The enclosure mounts easily for both surface and recessed applications and the hinged door is equipped with extra venting along the vertical plane for superior heat dissipation.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name 42 in Enclosure with Trim and Hinged Door Type Low Profile, Lightweight
Width 17.45 in Depth 5.45 in
Height 45.28 in Cover Type Hinged
Material ABS Plastic Color White
Standards UL Listed UPC 804428433972

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok