Abbotsford
arlgpd19bgc

ARLINGTON INDUSTRIES 19.5 inch 1-Gang Arlington Gard-N-Posts Enclosure with Built-in Cover for GFCI, Black

Price $62.6522 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:GPD19BGC
Documents Documents

Description

Enclosure with buil-in cover, application for installation of a weatherproof GFCI device outdoors.

Specifications

Brand Name Arlington Sub Brand Gard-N-Post
Item Name Lighting Post Enclosure with Built-in Cover Type Double-Sided, Square
Width 6.269 in Height 495.3 mm
Mounting Type Mounting Flange Material Plastic
Finish Coated Color Anthracite
Standards UL and CSA UPC 018997090140

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok