Abbotsford
belamc484812

BEL 48 inch x 48 inch x 12 inch AMC Series EEMAC/NEMA 3R Double-Door Metering Cabinet

Price $1,386.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BEL
Manufacturer #:AMC484812

Description

Metering cabinet constructed with 16 or 14 steel gauge. Neoprene gasketed doors. Single door held closed by 1/4 turn latch. Padlock hasp. Removable mounting panel. Three point lock on double door enclosure, with vault handle. Nylon rollers on latch rods. ANSI/ASA61 grey polyester epoxy textured powder coating inside out.

Specifications

Brand Name Bel Products Item Name Metering Cabinet
Type Single Lock, Double Door Width 1219.2 mm
Depth 304.8 mm Height 1219.2 mm
Mounting Type Wall Material Steel
Finish Powder Coated Color Gray
UPC 621691484810

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok