Abbotsford
acddps2253w

AC DANDY DPS-225-3W 225 Amp Service Splitter Box – EEMAC 3R, 3W Series

Price $278.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:DPS-225-3W

Description

Service splitter box - EEMAC 3R enclosure. For indoor or outdoor use. Galvanized construction – unpainted finish. Slide-in, screw-on cover. Cover is padlockable at bottom (225A under). Punch raised rear mounting dimples. Drainage provided in bottom of box. 600V rated lugs provided - aluminium/copper rated. Model #DGB-1 ground bar included.

Specifications

Brand Name A.C. Dandy Products Item Name Splitter Box
Type 3-Wire, Service Length 14 in
Width 11 in Depth 4 in
Material Aluminum Finish Galvanized, Non-Painted
Mounting Type Slide-In, Screw-On Amperage Rating 225 A
NEMA Rating EEMAC 3R Application For Indoor and Outdoor use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok