Abbotsford
acdds3440072

AC DANDY 10 inch x 7 inch x 6 inch A.C. Dandy 4 Wire Splitter Trough

Price $1,046.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:DS3R-4-400-72

Description

4 Wire splitter trough. EEMAC 3R enclosure. Suitable for indoor or outdoor use. Galvanized steel construction-ASA 61 grey cover. 3 Pole 600V rated lugs provided. Lugs aluminium/copper rated - no knockouts. Punch raised rear mounting dimples.

Specifications

Brand Name A.C. Dandy Products Item Name Splitter Trough
Type 3-Pole, 4-Wire Length 10 in
Width 70 in Depth 6 in
Material Steel Finish Galvanized
Color ASA 61 Gray Series/Model DS3R-4
Amperage Rating 400 A NEMA Rating EEMAC 3R
Application For Indoor/Outdoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok