Abbotsford
acdds3r322524

AC DANDY 9 inch x 24 inch x 6 inch DS3R-3 Series 3-Wire EEMAC 3R Splitter Trough

Price $420.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:DS3R-3-225-24

Description

FEATURES:- EEMAC 3R enclosure- Suitable for indoor or outdoor use- Galvanized steel construction - ASA 61 grey cover- 3 Pole 600V rated lugs provided- Lugs Al/Cu rated - no knockouts- Punch raised rear mounting dimples

Specifications

Brand Name A.C. Dandy Products Item Name 3-Wire Splitter Trough Box
Length 9 in Width 24 in
Depth 6 in Material Steel
Finish Galvanized Color Gray
Series/Model DS3R-3 Amperage Rating 225 A
NEMA Rating Type 3R Application For Indoor and Outdoor Use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok