Abbotsford
ace3s400484w

ACE MANUFACTURING 48 inch x 10 inch x 6 inch 400A 4-Wire Mild Steel Splitter Trough Type 3R, Grey

Price $510.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACE MANUFACTURING
Manufacturer #:3S-400-48-4W

Description

FEATURES AND BENEFITS:• EEMAC/CEMA Type 3R Enclosure (Weatherproof)• Gasketed lift-off cover• Cu/Al lugging with main and six secondaries• Wall-mounting• Mild steel construction• Industry standard ASA-61 grey industrial powder coat finish

Specifications

Brand Name Ace Manufacturing Metals Item Name Splitter Trough
Type 4-Wire Width 254 mm
Depth 152.4 mm Material Steel
Color Gray Mounting Type Surface/Recessed, Screw
NEMA Rating NEMA Type 3R

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok