ACE MANUFACTURING 72 inch x 10 inch x 6 inch 400A 4-Wire Mild Steel Splitter Trough Type 3R, Grey
Description
FEATURES AND BENEFITS:• EEMAC/CEMA Type 3R Enclosure (Weatherproof)• Gasketed lift-off cover• Cu/Al lugging with main and six secondaries• Wall-mounting• Mild steel construction• Industry standard ASA-61 grey industrial powder coat finish
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Splitter Trough |
Type | 4-Wire | Width | 254 mm |
Depth | 152.4 mm | Material | Steel |
Color | Gray | Mounting Type | Surface/Recessed, Screw |
NEMA Rating | NEMA Type 3R |
Packages
1 - UNIT - 1 |