ACE MANUFACTURING 48 inch x 10 inch x 6 inch 225A 4-Wire Mild Steel Splitter Trough Type 3R, Grey
Description
FEATURES AND BENEFITS:• EEMAC/CEMA Type 3R Enclosure (Weatherproof)• Gasketed lift-off cover• Cu/Al lugging with main and six secondaries• Wall-mounting• Mild steel construction• Industry standard ASA-61 grey industrial powder coat finish
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Splitter Trough |
Type | 4-Wire | Length | 48 in |
Width | 10 in | Depth | 6 in |
Material | Mild Steel | Finish | Powder Coated |
Color | ASA-61 Gray | Mounting Type | Wall, Surface, Screw |
NEMA Rating | EEMAC/CEMA Type 3R |
Packages
1 - UNIT - 1 |