Abbotsford
belvfb200

BEL VFB200 3W 225Amp 600V BEL Products Weatherproof Splitter Box, Natural Finish

Price $451.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BEL
Manufacturer #:VFB200

Description

Splitter box constructed with 16 galvanized steel gauge, natural finish. VFB gasketed slip hinged cover. Retractable sealing hasp. Both models supplied with three blocks and one grounding strip. Type 3R enclosure designed for indoor/outdoor distribution.

Specifications

Brand Name Bel Products Item Name Splitter Box
Width 304.8 mm Depth 136.52 mm
Material Steel Color Gray
Mounting Type Surface, Snapped-On Includes Lid
UPC 621691150609

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok