Abbotsford
gesstl2203

CODE ELECTRIC 24 inch 225Amp 600V 3 Wire Code Splitter Box, Stainless Steel

Price $139.27 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:PAD-G-2423

Description

PAD splitter troughs are designed for 600 V (max.) service 3 or 4 wires. They are manufactured from 16 Ga or 14 Ga pregalvanized steel. The enclosures have mounting holes in the back, and come complete with screw cover. The splitter blocks are factory installed. Options include: hinged cover, weatherproof , and custom paint colors.

Specifications

Brand Name Code Electric Products Item Name Splitter Trough
Type 3-Wires Length 24 in
Width 8 in Depth 5 in
Material 16/14 ga Steel Finish Pre-Galvanized
Mounting Type Mounting Hole Series/Model PAD
Includes Screw Cover Standards CSA Certified
UPC 623825004475

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok