Abbotsford
onqvm0204

PASS & SEYMOUR VM0204 2Ghz 4-Way Vertical Coax Splitter

Price $10.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:VM0204

Description

This splitter is designed to be specified into an EN0800 enclosure for basic structured wiring applications, such as multi-dwelling units and small homes.Package includes one 4-way 2 GHz coax splitter.

Specifications

Brand Name Legrand Sub Brand On-Q
Item Name 4-Way Vertical Coax Splitter Type Low Voltage, Single-Bay
Length 1.62 in Width 2.91 in
Depth 1.22 in Material Cast Alloy
Finish Nickel Plated with Tin Sealed Standards RoHS Compliant
Application Structured Wiring Applications, Such as Multi-Dwelling Units and Small Homes UPC 804428121992

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok