Abbotsford
codpadt600

CODE ELECTRIC PAD-T-600 600Amp Code Electric Products Splitter Pad

Price $133.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:PAD-T-600

Description

Splitter pad with two four 1/0-250 MCM or two 4-600 MCM incoming wire range and two 14-3/0, four 6-4/0 branch wire range.

Specifications

Brand Name Code Electric Products Item Name Splitter Block
Amperage Rating 600 A Conductor Size (4) 1/0-250 MCM or (2) 4-600 MCM Incoming Wire, (2) 14-3/0 AWG, (4) 6-4/0 AWG
Application For Pad Type Splitter UPC 623825000705

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok