Abbotsford
acdds3r422548

AC DANDY 9 inch x 46 inch x 6 inch 225 Amp 600V 4W Nema 3R Splitter Trough Steel, Grey

Price $647.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:DS3R-4-225-48

Description

4 Wire splitter trough. EEMAC 3R enclosure. Suitable for indoor or outdoor use. Galvanized steel construction-ASA 61 grey cover. 3 Pole 600V rated lugs provided. Lugs aluminium/copper rated - no knockouts. Punch raised rear mounting dimples.

Specifications

Brand Name A.C. Dandy Products Item Name Splitter Trough
Type 3-Pole, 4-Wire Length 9 in
Width 46 in Depth 6 in
Material Steel Finish Galvanized
Color ASA 61 Gray Series/Model DS3R-4
Amperage Rating 225 A NEMA Rating NEMA/EEMAC 3R
Application For Indoor or Outdoor use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok