Abbotsford
gesstl3100

HOFFMAN 36 inch 125Amp 600V Hammond Manufacturing CST Series Type 1 Mild Steel Splitter Trough Hinged Door with Screw, Gray

Price $184.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A6636T1T

Description

Keyhole screw slots in cover. Shipped completely assembled no end caps to install. Mounting holes on the back of the enclosure. Flat cover fastened with plated steel screws. No gasketing or knockouts.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Wiring Trough Type Trough
Length 36 in Width 6 in
Depth 6 in Material 16/14 ga Steel
Finish Galvanized Color Gray
NEMA Rating IP30, NEMA Type 1 Standards UL 870, UL File Number E27524, CSA C22.2 No. 26, IEC 60529
Application Using a Unique Joining Method that Mechanically Locks Components Together Without Fasteners or Heat, Designed for Indoor use UPC 783510112837

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok