Abbotsford
gesstl3204

HOFFMAN 36 inch 225Amp 4-Wire Code CSA 1 Pad Type Splitter Trough Steel

Price $214.51 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AST3224R
Documents Documents

Description

Splitter trough type 1, 4 wires, 1 main lugs with 225A rated, 6 branch lugs with 150A rated, Includes single point ground lug, Mounting holes are provided in back side, 16 or 14 gauge steel, ANSI 61 grey polyester powder paint finish inside and outside.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Splitter Trough Type Utility / Canadian Cabinets and Splitters
Length 36 in Width 210 mm
Depth 114 mm Material 16/14 ga Steel
Finish Powder Coat Color Gray
Mounting Type Surface/Recessed NEMA Rating IP30, NEMA Type 1
Standards CSA C22.2 No. 76, UL File Number 42184, IEC 60529 Application For Three and Four Wire Power Distribution Systems
UPC 783510136970

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok