Abbotsford
gesstl4404

HOFFMAN 48 inch 400Amp 4-Wire Code CSA 1 Pad Type Splitter Trough Steel

Price $298.83 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AST4404R
Documents Documents

Description

CSA 1 PAD TYPE SPLITTER TROUGH STEEL The PAD splitter troughs are designed for 600 V (max.) service, 3 or 4 wires. They are manufactured from 16 Ga or 14 Ga pregalvanized steel. The enclosures have mounting holes in the back, and come complete with screw cover. The splitter blocks are factory installed. Options include: hinged cover, weatherproof , and custom paint colors . C.S.A. Certified

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Splitter Trough with Lid Type Utility / Canadian Cabinets and Splitters
Length 48 in Width 1219 mm
Depth 152 mm Material 16/14 ga Steel
Finish Powder Coat Color Gray
Mounting Type Surface NEMA Rating IP30, NEMA Type 1
Standards CSA C22.2 No. 76, UL File Number 42184, IEC 60529 Application For Three and Four Wire Power Distribution Systems
UPC 783510137038

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok