Abbotsford
idi90051

IDEAL INDUSTRIES 90-051 #6-8 Anchors/#8 Screws/Bit Flange-Type Plastic Anchor Kit (100 Pieces)

Price $60.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:90-051

Description

Flange-type plastic anchor kit contains 100 #6-8-10x7/8 inch Anchors, 100 #8x1 inch combo-head sheet-metal screws, one 3/16 inch Masonry Bit. Comes with convenient plastic storage container.

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name Anchor Kit Type Drive in Type
Number of Pieces 201 Material Plastic
Color Yellow Finish Untreated
Includes (100) #6-8-10 x 7/8 in Flange-Type Anchors, (100) #8 x 1 in Combo-Head, Sheet Metal Screws and (1) 3/16 in Masonry Bit Standards California 65 Compliant
UPC 783250900510

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok