IDEAL INDUSTRIES 90-051 #6-8 Anchors/#8 Screws/Bit Flange-Type Plastic Anchor Kit (100 Pieces)
Description
Flange-type plastic anchor kit contains 100 #6-8-10x7/8 inch Anchors, 100 #8x1 inch combo-head sheet-metal screws, one 3/16 inch Masonry Bit. Comes with convenient plastic storage container.
Specifications
Brand Name | Ideal | Sub Brand | Ideal |
Item Name | Anchor Kit | Type | Drive in Type |
Number of Pieces | 201 | Material | Plastic |
Color | Yellow | Finish | Untreated |
Includes | (100) #6-8-10 x 7/8 in Flange-Type Anchors, (100) #8 x 1 in Combo-Head, Sheet Metal Screws and (1) 3/16 in Masonry Bit | Standards | California 65 Compliant |
UPC | 783250900510 |
Packages
1 - UNIT - 1 |