Abbotsford
hofdl36

HOFFMAN DL36 2 Keys Wing Knob Latch Key Lock, Silver Finish

Price $216.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DL36
Documents Documents

Description

Chrome keylocking wing Knob. Locking wing nut position shows whether door is locked. Wing nut has silver finish. Includes 2 keys with 333 key code. Install using existing enclosure cam. Maintains cabinet rating Type 12.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Keylocking Wing Knob Type Networking Accessories
Material Steel Color Silver
Finish Polished For Use With Accessplus II, L-Box, D-Box, Comline, Protek, NEMA 12 Wall Mount Enclosure
Includes (2) Keys with 333 Key Code Standards RoHS Compliant
Application For Handle Options UPC 783510118907

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok