Abbotsford
pancnwsm6c

PANDUIT CNWSM6-C M6 Cage Nuts and Screws - Steel, Black

Price $4.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CNWSM6-C
Documents Documents

Description

The M6 cage nuts and screws are ideal for square-hole equipment rails on racks and cabinets. Steel cage nuts are removable and replaceable to best fit your networking needs. Includes 100 M6 screws and 100 M6 cage nuts.

Specifications

Brand Name Panduit Sub Brand NetFrame
Item Name Screw with Cage Nut Type Screw
Material Steel Color Black
Specifications M6 Screw Dimensions 11.8 mm
Standards Buy American Compliant, RoHS Compliant Application For Square-Hole Equipment Rails on 4 Post Racks and Cabinets
UPC 074983441310

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok