Abbotsford
ibv8904sp5

ABB 8904-SP5 Steel City® Lion Chain

Price $310.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:8904-SP5

Description

STEEL CITY® lion chain.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Lion Chain Type Acoustical Tee
Trade Size #3 Material Steel
Finish Electro-Galvanized Load Capacity 400.33 N
UPC 622538072023

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok