Abbotsford
ericat12ab

ERICO CAT12AB nVent CADDY Cablecat J-Hook with Angle Bracket, 3/4" dia, 1/4" Hole

Price $17.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CAT12AB

Description

CADDY® Cable cat J-hook with angle bracket. Angle bracket support with attached cable cat J-hook. Supports low voltage cables.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cablecat J-Hook with Angle Bracket Type CADDY® CABLECAT J-Hook with Angle Bracket
Size 3/4 in dia, 1/4 in Hole Load Capacity 48 lb
Material Steel Color/Finish Pre-Galvanized
Mounting Flange Packaging Quantity 40/Pack
Standards cULus Listed, NEC and TIA Compliant Application Datacom and Low Voltage, Electrical, Cat5e, Cat3, Cat6, Fiber Optic Cable, Coax Cable, Speaker Wire
UPC 782856333128

Packages

40 - UNIT - (40)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok