Abbotsford
ericat21hp4z34

ERICO CAT21HP4Z34 1-5/16 inch nVent CADDY Cat HP J-Hook with Multi-Function Clip

Price $9.8038 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CAT21HP4Z34

Description

CADDY CAT HP J-Hook with Multi-Function Clip, 1 5/16" dia, 1/4" Rod, #12–#8 Wire.KEY FEATURES AND BENEFITS:• Quick attachment to threaded rod or wire• Fully adjustable and easy to relocate to accommodate changes once installed• Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic• Provides superior fill capacity and load rating over most other non-continuous cable support alternatives• Rounded edges on J-Hooks provide proper bend radius support for high performance data cables• Cost effective alternative to expensive cable tray• Complies with EN 50174-2• Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cat HP J-Hook with Multi-Function Clip Type CADDY CAT HP J-Hook with Multi-Function Clip
Size 1-5/16 in dia, 1/4 in Rod, 12-8 AWG Wire Load Capacity 30 lb
Material Steel/Spring Steel Color/Finish Pre-Galvanized, Caddy Armour Coated
Mounting Rod/Wire Packaging Quantity 50/Pack
Standards cULus Listed, EN 50174-2 Compliant, IEC 14763-2, ANSI TIA 568 and TIA 569 Application For High-Performance Data Cable Including Cat5e, Cat6, Cat6A, Cat7, Fibre Optic, Datacom and Low Voltage, Electrical Fixing and Fastening
UPC 782856849902

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok