ARLINGTON INDUSTRIES DWYT0810 10' Wire Grabber™ Kit
Description
Galvanized braided support wire 18" Y kit with toggles. 10ft length. Holds up to 75lbs. .080 wire
Specifications
Brand Name | Arlington | Sub Brand | Wire Grabber™ |
Item Name | Wire Grabber Kit | Type | Braided |
Size | 10 ft Wire | Load Capacity | 75 lb |
Color/Finish | Galvanized | Dimensions | 1.2 in L x 0.4 in W x 0.6 in H |
For Use With | Fixture Boxes, Fixtures, Cable Tray and Other Static Loads | Includes | FLG3 Wire Hanger, 0.08 in Galvanized Braided Wire, Toggles on Each End of an 18 in or 12 in Y |
Packaging Quantity | 1/Pack | Standards | cULus Listed |
UPC | 018997113023 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |