Abbotsford
ibv8930

ABB CI8930 Iberville® Fixture Hook - 90° (Zinc Plated Steel)

Price $0.9420 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI8930

Description

The IBERVILLE roughing-in series is designed to provide practical solutions to fix boxes and luminaires and seal connectors under ceiling. The models are chains,S screw hooks, hangers, tie wire and duct seal paste.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Fixture Hook Type Roughing-In, 90°
Capacity 115 lb Material Steel
Finish Zinc Plated Packaging Quantity 200/Box
UPC 622538681300

Packages

1 - UNIT - 1 100 - UNIT = 100 200 - UNIT = (200)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok