Abbotsford
ibv8932

ABB CI8932 Iberville® Fixture Hooks - Looped (Zinc Plated Steel)

Price $1.0057 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI8932

Description

Iberville® looped fixture hook with roughing-in type constructed from zinc plated steel.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Looped Fixture Hook Type Roughing-In
Capacity 115 lb Material Steel
Finish Zinc Plated Packaging Quantity 200/Box
UPC 622538681324

Packages

1 - UNIT - 1 50 - UNIT = 50 200 - UNIT = (200)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok