Abbotsford
grn409

GREENLEE 3/16 inch x 600 ft Greenlee Polypro Rope

Price $132.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:409

Description

TWISTED; DIAMETER 3/16 INCH; 600 FT LENGTH; POLYPROPYLENE MATERIAL; 720 LB BREAKING STRENGTH; GREENLEE[R] BRAND; APPLICATION CONSTRUCTION, GENERAL PURPOSE; PACKAGE REEL; WEIGHT 6 LB; COLOR BRIGHT YELLOW WITH GREEN RUNNER; ROT, MILDEW, WEATHER RESISTANT

Specifications

Brand Name Greenlee Item Name Rope
Diameter 3/16 in Length 600 ft
Material Polypropylene Color Bright Yellow with Green Tracer
Tensile Strength 720 lb Application For General Purpose use
UPC 783310214687

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok