Abbotsford
idibpstckr25

IDEAL INDUSTRIES BPSTCKR-25 Cable Stackers (Bag of 25)

Price $14.11 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:IDEAL
Manufacturer #:BPSTCKR-25

Description

Cable Stackers (25/BG)

Specifications

Brand Name Ideal Item Name Cable Stacker
Material Plastic Load Capacity 1 - 4 Cables
Mounting Type Angled Nail Color/Finish White
Length 1.17 in Width 3.28 in
Packaging Quantity 25/Bag Standards cULus Listed, UL Listed, E201201
Application For Route, Fasten and Support CATV, Telephone, Security and Instrumentation Cables UPC 783250797677

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok