Abbotsford
hyd1258oe

CIRCA METALS 5/8 inch Diameter 12 inch Long Hydel Oval Eye Bolts

Price $17.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:1258OE

Description

Bolt eye oval dimensions(d,l,t): 5/8x12x6.

Specifications

Brand Name Hydel Item Name Eye Bolt
Type Cone Point, Oval Thread Size 5/8 in
Eye Inner Diameter 1-1/2 in Eye Outer Diameter 2 in
Overall Length 12 in Finish Hot-Dipped Galvanized
Thread Length 6 in Packaging Quantity 25/Pack
Standards ISO 9001:2000, CSA Certified UPC 620757074057

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok