Abbotsford
robf381634

RACK-A-TIERS F381634 #3/8-16 x 3/4 inch Hex Bolt (100 Pieces/Pack)

Price $30.05 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F381634

Description

Hex HD Bolt

Specifications

Brand Name Rack-A-Tiers Item Name Hex Bolt
Thread Size 3/8-16 Overall Length 3/4 in
Grade Grade 2 System of Measurement SAE
Thread Type UNC Head Style Hex
Packaging Quantity 100/Jar UPC 625912630505

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok