RACK-A-TIERS F381634 #3/8-16 x 3/4 inch Hex Bolt (100 Pieces/Pack)
Description
Hex HD Bolt
Specifications
Brand Name | Rack-A-Tiers | Item Name | Hex Bolt |
Thread Size | 3/8-16 | Overall Length | 3/4 in |
Grade | Grade 2 | System of Measurement | SAE |
Thread Type | UNC | Head Style | Hex |
Packaging Quantity | 100/Jar | UPC | 625912630505 |
Packages
1 - UNIT - 1 |